Shop All Hydraulic Torque Wrenches
Enerpac
Hydraulic Torque Wrench, L 6 2/5 in
Mfr # DSX1500
Zoro # G9193548
product price: $6,363.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$6,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Torque @ 10,000 PSI (ft.-lb.) 1,411
- Overall Width 4.2 in
- Min. Torque (Nm) 191
- Max. Pressure (PSI) 10,000 psi
- Features 35 Degrees Rotation Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # DSX1500
- Zoro # G9193548
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Overall Width | 4.2 in |
Overall Length | 6.4 in |
Socket Size Range (mm) | 19 to 50 |
Square Drive Size (In.) | 44989 |
Square Drive Size | 3/4 in |
Overall Height | 3.7 in |
Socket Size Range (In.) | 3/4 to 2 |
Tool Height | 3 45/64 in |
Tool Width | 4 13/64 in |
Tool Length | 6 13/32 in |
Description
Square Drive Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series DSX, Nominal Torque (ft-lb) @ 10,000 psi 1,400 ft-lb, Nominal Torque (N-m) @ 10,000 psi 1,913 N-m, Square Drive Size 3/4 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF, Features 35 Degrees Rotation Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1416, 7/8in Bore, Open (B-1416)
- SENQCIA INSPIRE SERIES 25 Riv 2-Ptch Ol ASME/ANSI Std RllrChn SnglStrnd 1/4" Ptch, 25Ol, PK5 (25OL)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517X1-15/16 1/2X1/4 KWY)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FOR-GAUGE PORT (GP6504-08-08-04FB)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools