Shop All Hydraulic Torque Wrenches
Enerpac
Hydraulic Torque Wrench, L 12 4/5 in
Mfr # DSX11000
Zoro # G9193590
product price: $14,531.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$14,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes DSX11000-08 1 1/2 in Square Drive, DSX11000-SA02 Reaction Arm Assembly, ENPD02 Ergonomic Positioning Handle, SWH10A Angled Position Handle
- Min. Torque (ft.-lb.) 1,152
- Max. Torque (Ft.-Lb.) 11524
- Socket Size Range (mm) 41 to 115
- Features 35 Degrees Rotation Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # DSX11000
- Zoro # G9193590
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Socket Size Range (mm) | 41 to 115 |
Socket Size Range (In.) | 1-15/16 to 4-1/2 |
Overall Height | 7.2 in |
Overall Width | 8.5 in |
Overall Length | 12.8 in |
Square Drive Size | 1 1/2 in |
Square Drive Size (In.) | 1.5 |
Tool Width | 8 1/2 in |
Tool Height | 7 13/64 in |
Tool Length | 12 51/64 in |
Description
Square Drive Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series DSX, Nominal Torque (ft-lb) @ 10,000 psi 11,524 ft-lb, Nominal Torque (N-m) @ 10,000 psi 15,624 N-m, Square Drive Size 1 1/2 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF, Features 35 Degrees Rotation Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932678Q, Pressure Line, 6 micron (ZX-932678Q)
- MILTON INDUSTRIES 3/8" Male Body H-Style (1836)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-17T (2-17T)
- FESTO Profile Cylinder DNC-11/4"-1"-PPV (DNC-11/4"-1"-PPV)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools