Shop All Hydraulic Torque Wrenches
Enerpac
Hydraulic Torque Wrench, L 10 1/5 in
Mfr # DSX5000
Zoro # G9194065
product price: $9,687.99
/ea
Free Shipping & Returns
$9,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Min. Torque (ft.-lb.) 563
- Socket Size Range (mm) 36 to 115
- Square Drive Size (In.) 1.5
- Socket Size Range (In.) 1-7/8 to 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # DSX5000
- Zoro # G9194065
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Socket Size Range (mm) | 36 to 115 |
Square Drive Size (In.) | 1.5 |
Socket Size Range (In.) | 1-7/8 to 4-1/2 |
Overall Width | 6.8 in |
Square Drive Size | 1 1/2 in |
Overall Height | 5.8 in |
Overall Length | 10.2 in |
Tool Width | 6 51/64 in |
Tool Length | 10 13/64 in |
Tool Height | 5 51/64 in |
Description
Square Drive Hydraulic Torque Wrench, Product Type Hydraulic Torque Wrench, Tool Series DSX, Nominal Torque (ft-lb) @ 10,000 psi 5,635 ft-lb, Nominal Torque (N-m) @ 10,000 psi 7,640 N-m, Square Drive Size 1 1/2 in, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Pressure Port 1/4 in NPTF, Return Port 1/4 in NPTF, Features 35 Degrees Rotation Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Plastic Reservoir Kit, 6-3/4 x 6-3/4 in. (500205523790)
- GATES Hydraulic Adapter-Sae To Sae, G60301-0806 (G60301-0806)
- HYDROMAXX 1-1/2"x100Ft Flexible PVC Green Suction Hose (GS112100)
- DAYTON 1X866 Bronze Sleeve Bearing 3 Pack (1X866)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Square Drive Retainer (S6000SDRK)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools