Shop All Hydraulic Torque Wrenches
Enerpac
Hydraulic Torque Wrench, 2040 ft.-lb.
Mfr # W2000X
Zoro # G0060046
product price: $4,216.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size Range (In.) 1-1/16 to 2-3/8
- Hex Size Range (mm) 30 to 60
- Type Hexagon, Low Profile
- Max. Torque (Ft.-Lb.) 2040
- Overall Width (In.) 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # W2000X
- Zoro # G0060046
- UPC # 662005383344
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrenches
Dimensions
Hex Size Range (In.) | 1-1/16 to 2-3/8 |
Hex Size Range (mm) | 30 to 60 |
Overall Width (In.) | 1.26 |
Overall Height (In.) | 5.23 |
Overall Length (In.) | 6.77 |
Minimum Hex Size (mm) | 30 mm |
Maximum Hex Size (mm) | 60 mm |
Minimum Hex Size (in) | 1 1/16 in |
Maximum Hex Size (in) | 2 3/8 in |
Description
Low Profile Hydraulic Torque Wrench Drive, Product Type Hydraulic Torque Wrench Drive, Tool Series W, Nominal Torque (N-m) @ 10,000 psi 2,766 N-m, Nominal Torque (ft-lb) @ 10,000 psi 2,042 ft-lb, Minimum Hex Size (in) 1 1/16 in, Maximum Hex Size (in) 2 3/8 in, Minimum Hex Size (mm) 30 mm, Maximum Hex Size (mm) 60 mm, Features 30 Degrees Rotation Angle, Accuracy of +/-3 Percent Across Full Stroke, Handle Type Robust, Includes Handle, Maximum Operating Pressure 10,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L480 V-Belt, 48" Outside Length, 3/8" Top Width, 1 Ribs (3L480)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 100 Chain Size, 2-3/16 Bore Dia., 15 # of Teeth (100BS15H X 2 3/16)
- B B MANUFACTURING 20T5-PS160A, Timing Pulley Stock, Aluminum (20T5-PS160A)
- ZORO SELECT FHP Sheave, AK54-QT (AK54)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Hydraulic Torque Wrench, L 6 2/5 in (DSX1500)
- ENERPAC Square Drive Retainer (S6000SDRK)
- ENERPAC Hydraulic Torque Wrench, L 10 1/5 in (DSX5000)
- ENERPAC S3000X, Square Drive Hydraulic Torque Wrench, 3225 ft. lbs. Torque, 1 in. Square Drive (S3000X)
- TOOLGRID 34DRIVETGKS 34 Drive Kit SAE (TGR86006)
- Enerpac Hydraulic Industrial Tools