Shop All Hydraulic Quick Couplers
Enerpac
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size
Mfr # A604
Zoro # G5153906
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Quick Coupler Type Hydraulic Coupler Set
- Coupler Interchange Type SPEE-D
- Max. Flow 462 cu in/min
- Connection Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # A604
- Zoro # G5153906
- UPC # 662005201235
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Thread Size | 3/8"-18 |
Length | 3" |
Overall Length | 3 in |
Max. Outside Dia. | 1 1/8 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Set, SPEE-D Series, Steel, Coupling Size 3/8 in, (1) Male; (1) Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 7.57 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Oval (POCF55A)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 145T Frame, 575V AC Voltage, 1800 Nameplate RPM (00158ET3H145T-W22)
- SKF Max Type Ball Brgs, 212NRJ (212NRJ)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SPK-24-F)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AR Series (AR400)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CH604)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CR400)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FR400)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AH Series (AH604)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-15)
- Enerpac Hydraulic Hoses & Fittings