Shop All Hydraulic Quick Couplers
Enerpac
Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size
Mfr # A630
Zoro # G2826476
product price: $99.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Set
- Coupler Interchange Type Enerpac Regular
- Max. Flow 462 cu in/min
- Connection Type NPTF
- Coupler Thread Size 1/4"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # A630
- Zoro # G2826476
- UPC # 662005201358
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Thread Size | 1/4"-18 |
Length | 2-1/2" |
Overall Length | 2 5/8 in |
Max. Outside Dia. | 7/8 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Set, Regular Series, Steel, Coupling Size 1/4 in, (1) Male; (1) Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 7.57 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3, Pipe Size: 1/2 in (50000N-12-1/2-PK3)
- ZEP 12 oz Aerosol Can Red (11521)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- ALLEGRO INDUSTRIES Exhaust Filter, 980052 (9800-52)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (A604)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, AR Series (AR630)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, AH Series (AH630)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AR Series (AR400)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CR400)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FR400)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-20B)
- Enerpac Hydraulic Quick Couplers