Shop All Hydraulic Quick Couplers
Enerpac
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size
Mfr # FH604
Zoro # G2551613
Free Shipping & Returns
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Quick Coupler Type Hydraulic Coupler Nipple
- Coupler Interchange Type Flush Face
- Max. Flow 2500 cu in/min
- Connection Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # FH604
- Zoro # G2551613
- UPC # 662005100774
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Thread Size | 3/8"-18 |
Length | 2-1/2" |
Overall Length | 2 1/8 in |
Coupling Size | 3/8 in |
Max. Outside Dia. | 1 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, Flush-Face Series, Steel, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 40.97 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR17-04-COIL)
- EMAX ESP 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase (ESP07V080V1)
- DAYTON CX85 Cogged V-Belt, 89" Outside Length, 7/8" Top Width, 1 Ribs (4FJ48)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6601-12-12)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, AH Series (AH630)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (C604)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size (A630)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, AR Series (AR630)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FR400)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12M)
- Enerpac Hydraulic Quick Couplers