Shop All Hydraulic Quick Couplers
Enerpac
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size
Mfr # F604
Zoro # G3151836
product price: $295.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Set
- Coupler Interchange Type Flush Face
- Max. Flow 2500 cu in/min
- Connection Type NPTF
- Coupler Thread Size 3/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # F604
- Zoro # G3151836
- UPC # 662005201037
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Thread Size | 3/8"-18 |
Length | 4-1/4" |
Overall Length | 4 3/8 in |
Max. Outside Dia. | 1 1/4 in |
Coupling Size | 3/8 in |
Description
Hydraulic Quick Connect Hose Coupling, Set, Flush-Face Series, Steel, Coupling Size 3/8 in, (1) Male; (1) Female, Max. Working Pressure @ 70 F 10,000 psi, Max. Flow Rate 40.97 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Adapter, 1/8"-27NPTF x 1/8"-27NPTF, CSZ (H85425)
- HANKISON Drain Valve, Auto Float, 1/8" NPT (3055807)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- BELAIRE BelAire 7.5 HP 60 Gallon 150 PSI Screw Compressor w/Dryer, 21.2 CFM @ MAX/150 PSI, 230v/1ph, 64 dBA (BR7.5 TMD-1)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FR400)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FH604)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CH604)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AH Series (AH604)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CR400)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size (A630)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3N6-8F)
- Enerpac Hydraulic Hoses & Fittings