Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric
Mfr # ZU4208BBQ
Zoro # G2871428
Free Shipping & Returns
$9,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Motor Type Electric
- Charger Input Voltage 115V AC
- Reservoir Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # ZU4208BBQ
- Zoro # G2871428
- UPC # 662005138296
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Length | 25 in |
Overall Height | 16.7 in |
Overall Width | 12.5 in |
Media Intake Connection Size | 1/2 in |
Description
Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 76 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Reservoir Material Steel, Overall Height 16.7 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V AC, Control Valve Pressure Relief - Maximum 10,000 psi, Current 22 A, Displacement @ 100 psi 700 cu in/min, Displacement @ 700 psi 535 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES HI-Flo V-Style 1/4" FNPT Steel Plug 2/cd (S761-1)
- LEESON General Purpose Motor, 0.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TENV (191205.00)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- WILLIAMS Williams Maintenance Kit, 10 t (4M10T)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1400B)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- ENERPAC Hydraulic Electric Pump, Torque Wrench, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4204TB-Q)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1 Inch Diameter Gear (H2136101)
- Enerpac Hydraulic Pumps