Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 3 hp, Induction Motor, 10,000 psi Max Pressure
Mfr # ZE5440SG
Zoro # G4367721
product price: $14,917.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$14,917.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 2,310 cu in
- Reservoir Capacity (Gal.) 10 gal
- Oil Displacement @ 100 PSI 850 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE5440SG
- Zoro # G4367721
- UPC # 662005131334
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Control Pendant Size (Ft.) | 10 ft |
Control Pendant Size | 10 ft |
Overall Height | 28.1 in |
Overall Width | 14.6 in |
Overall Length | 27.9 in |
Media Intake Connection Size | 3/8 in |
Description
Hydraulic Pump, Horsepower - Maximum 3 hp, Nameplate Voltage 208/240V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 123 cu in/min, Displacement @ 10,000 PSI 120 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 10 gal, Reservoir Material Steel, Overall Height 28.1 in, Cylinder Compatibility Double Acting, Charger Input Voltage 208/240V AC, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Roller Chain, Chain #41 (10 ft) 0.87" x7.9" x8" (A-B1SB386)
- DAYCO Fits 3/4 In. I.D. Hose Hose Connector, 80423 (80423)
- ROLAIR Air Buddy Compressor, 1/2HP, Oil-Less (AB5)
- COILHOSE PNEUMATICS Acme Interchange Connector MPT 1/4" (CO A900N4M)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3320SB)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1101B)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1201B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1400B)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-3/4 Inch Diameter Gear (H2136173)
- Enerpac Hydraulic Pumps