Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 3 hp, Induction Motor, 10,000 psi Max Pressure
Mfr # ZE5420SG
Zoro # G4367758
product price: $14,350.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$14,350.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 1,155 cu in
- Reservoir Capacity (Gal.) 5 gal
- Oil Displacement @ 100 PSI 850 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE5420SG
- Zoro # G4367758
- UPC # 662005130559
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Control Pendant Size (Ft.) | 10 ft |
Overall Length | 27.9 in |
Control Pendant Size | 10 ft |
Overall Height | 24.6 in |
Media Intake Connection Size | 3/8 in |
Overall Width | 14.6 in |
Description
Hydraulic Pump, Horsepower - Maximum 3 hp, Nameplate Voltage 208/240V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 123 cu in/min, Displacement @ 10,000 PSI 120 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 5 gal, Reservoir Material Steel, Overall Height 24.6 in, Cylinder Compatibility Double Acting, Charger Input Voltage 208/240V AC, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6212Z, 6200 Series Single Row Deep Groove Ball Bearing, 6212Z (6212Z)
- LDI INDUSTRIES Flow Sight (F155)
- PIX V-Belt, Cogged 5/8 X 84 (5VX840)
- MIDWEST FASTENER #60 Offset Link 4PK (75866)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202MB)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1201B)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1301B)
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- Enerpac Electric Hydraulic Pumps