Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 3 hp, Induction Motor, 10,000 psi Max Pressure
Mfr # ZE5340MG
Zoro # G4367791
product price: $11,433.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$11,433.99
Free 30-Day Returns
Key Features
- Type Electric
- Reservoir Capacity (Cu.-In.) 2,310 cu in
- Reservoir Capacity (Gal.) 10 gal
- Oil Displacement @ 100 PSI 850 cu in/min
- Oil Displacement @ 700 PSI 825 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE5340MG
- Zoro # G4367791
- UPC # 662005131204
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Length | 27.9 in |
Media Intake Connection Size | 3/8 in |
Overall Height | 28.1 in |
Overall Width | 14.6 in |
Description
Hydraulic Pump, Horsepower - Maximum 3 hp, Nameplate Voltage 208/240V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 123 cu in/min, Displacement @ 10,000 PSI 120 cu in/min, Control Valve Type 3-Position, 3-Way, Tandem Center, Reservoir Capacity 10 gal, Reservoir Material Steel, Overall Height 28.1 in, Cylinder Compatibility Single Acting, Charger Input Voltage 208/240V AC, Control Pendant Voltage Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/8 Inch NPT Male End, PK 6 (FM24-D6)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF42 (60SF42)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0180MA020BN, Suction, 25 micron (ZX-0180MA020BN)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202MB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1400B)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3320SB)
- ENERPAC Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure (WUD1300B)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 1-1/2 Inch Diameter Gear (CH101115)
- Enerpac Electric Hydraulic Pumps