Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 3 hp, Induction Motor, 10,000 psi Max Pressure
Mfr # ZE5320MG
Zoro # G4367828
product price: $11,196.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,196.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 1,155 cu in
- Reservoir Capacity (Gal.) 5 gal
- Oil Displacement @ 100 PSI 850 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE5320MG
- Zoro # G4367828
- UPC # 662005131198
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Height | 24.6 in |
Overall Width | 14.6 in |
Media Intake Connection Size | 3/8 in |
Overall Length | 27.9 in |
Description
Hydraulic Pump, Horsepower - Maximum 3 hp, Nameplate Voltage 208/240V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 123 cu in/min, Displacement @ 10,000 PSI 120 cu in/min, Control Valve Type 3-Position, 3-Way, Tandem Center, Reservoir Capacity 5 gal, Reservoir Material Steel, Overall Height 24.6 in, Cylinder Compatibility Single Acting, Charger Input Voltage 208/240V AC, Control Pendant Voltage Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Flexible Mounting Bracket (MB554)
- PARKER Pressure Control Valve, 1/4 NPT, 200 PSI (637B-4-1/4-2)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage (5K191BG)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3320SB)
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4104DB)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- Enerpac Hydraulic Pumps