Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure
Mfr # ZU4308JB
Zoro # G6476111
product price: $6,337.00
/ea
Free Shipping & Returns
$6,337.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 700 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZU4308JB
- Zoro # G6476111
- UPC # 662005127450
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Control Pendant Size (Ft.) | 10 ft |
Control Pendant Size | 10 ft |
Media Intake Connection Size | 1/2 in |
Overall Height | 16.7 in |
Overall Width | 12.5 in |
Overall Length | 25 in |
Description
Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 76 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 3-Way, Tandem Center, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 16.7 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (6G-6FJX90L)
- D&D Timing Belt, 5M, 15 x 710mm PL, T142 (710-5M-15)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- SKF SKF 624, Inst Mini Metric Brgs, SKF 624 (624)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1101B)
- ENERPAC Hydraulic Electric Pump, Torque Wrench, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4204TB-Q)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- ENERPAC Pump Elec Econ 3Way Jog (PUJ1201E)
- GKS-PERFEKT Hydraulic Electric Pump, Hydraulic, 0.5 hp, Induction Motor (2-10199)
- Enerpac Hydraulic Pumps