Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure
Mfr # ZU4220JB
Zoro # G8689511
product price: $6,152.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,152.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 60 cu in
- Reservoir Capacity (Gal.) 5 gal
- Oil Displacement @ 100 PSI 700 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZU4220JB
- Zoro # G8689511
- UPC # 662005127443
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Control Pendant Size (Ft.) | 10 ft |
Overall Width | 16.6 in |
Media Intake Connection Size | 1/2 in |
Control Pendant Size | 10 ft |
Overall Height | 18.3 in |
Overall Length | 24 in |
Description
Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 76 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 5 gal, Reservoir Material Steel, Overall Height 18.3 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Spherical Roller Bearing, Bore 85mm (22217 EK/C3)
- ZEELINE 0.25 in. I.D. x 6 ft. Long High Pressure Hose - 0.25 in. Male NPT (1806)
- B B MANUFACTURING 295-5M-09, Timing Belt, Neoprene, Fiberglass (295-5M-09)
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 300 ft. (DHRA50300)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1401B)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1301B)
- ENERPAC Pump Elec Econ 3Way Jog (PUJ1201E)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4104DB)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- Enerpac Electric Hydraulic Pumps