Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure
Mfr # ZU4204JB
Zoro # G9699085
product price: $5,240.99
/ea
Free Shipping & Returns
$5,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 231 cu in
- Reservoir Capacity (Gal.) 1 gal
- Oil Displacement @ 100 PSI 700 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZU4204JB
- Zoro # G9699085
- UPC # 662005127429
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Control Pendant Size (Ft.) | 10 ft |
Media Intake Connection Size | 1/2 in |
Overall Height | 16.7 in |
Control Pendant Size | 10 ft |
Overall Width | 12.5 in |
Overall Length | 25 in |
Description
Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 76 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 277 cu in, Reservoir Material Steel, Overall Height 16.7 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Three Stage Sterile Air Filter Assembly (3B-8208N-3A1)
- TIMKEN Radial Bearing, Open, 20mm Bore (204K)
- FESTO Compact Cylinder ADN-16-15-I-P-A (ADN-16-15-I-P-A)
- BROWNING Mounted Ductile Iron Three Bolt Flange Ball Bearing, 52100 Bearing Steel, Setscrew Lock (VF3S-112M)
- ENERPAC Cordless Pump, 54V, 4L, 3/2 Man, 2 Batteries (XC2204MB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1301B)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1201B)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- ENERPAC Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure (WUD1300B)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- Enerpac Hydraulic Pumps