Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1.5 hp, Induction Motor, 10,000 psi Max Pressure
Mfr # ZE4408MB
Zoro # G4367959
product price: $8,315.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,315.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 650 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE4408MB
- Zoro # G4367959
- UPC # 662005131020
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Height | 11.6 in |
Overall Length | 8.2 in |
Media Intake Connection Size | 3/8 in |
Overall Width | 18.2 in |
Description
Hydraulic Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 15 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 60 cu in, Reservoir Material Rubber, Overall Height 11.6 in, Cylinder Compatibility Double Acting, Charger Input Voltage 230V AC, Control Pendant Voltage Manual, Control Valve Function Advance, Hold, Retract
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X04)
- BALDOR-RELIANCE Washdown AC Motor, 3 HP, 3450 rpm, 3-Phase (CEWDM3559T)
- FESTO Plastic Tubing PUN-H-8X1, 25-BL-400 (PUN-H-8X1,25-BL-400)
- LEESON AC Gearmotor, 300.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096066.00)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4104DB)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- WEATHERHEAD Electric Pump, 110v, 1588243 (ET1000PK-003)
- Enerpac Electric Hydraulic Pumps