Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1.5 hp, Induction Motor, 10,000 psi Max Pressure
Mfr # ZE4340MB
Zoro # G4367977
product price: $9,335.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$9,335.99
Free 30-Day Returns
Key Features
- Type Electric
- Reservoir Capacity (Cu.-In.) 2,310 cu in
- Reservoir Capacity (Gal.) 10 gal
- Oil Displacement @ 100 PSI 650 cu in/min
- Oil Displacement @ 700 PSI 600 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE4340MB
- Zoro # G4367977
- UPC # 662005137794
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Media Intake Connection Size | 3/8 in |
Overall Height | 28.1 in |
Overall Length | 27.9 in |
Overall Width | 14.6 in |
Description
Hydraulic Pump, Horsepower - Maximum 1 1/2 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 62 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 3-Way, Tandem Center, Reservoir Capacity 10 gal, Reservoir Material Steel, Overall Height 28.1 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Voltage Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Food Hose WT (32W236)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX26)
- FESTO Filter Regulator LFR-D-MINI (LFR-D-MINI)
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- ENERPAC Pump Elec Econ 3Way Jog (PUJ1201E)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1101B)
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1400B)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1201B)
- Enerpac Electric Hydraulic Pumps