Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1.5 hp, Induction Motor, 10,000 psi Max Pressure
Mfr # ZE4320SB
Zoro # G4367995
product price: $12,028.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$12,028.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 1,155 cu in
- Reservoir Capacity (Gal.) 5 gal
- Oil Displacement @ 100 PSI 650 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE4320SB
- Zoro # G4367995
- UPC # 662005131143
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Control Pendant Size (Ft.) | 10 ft |
Overall Length | 27.9 in |
Overall Height | 24.6 in |
Overall Width | 14.6 in |
Media Intake Connection Size | 3/8 in |
Control Pendant Size | 10 ft |
Description
Hydraulic Pump, Horsepower - Maximum 1 1/2 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 62 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 3-Way, Tandem Center, Reservoir Capacity 5 gal, Reservoir Material Steel, Overall Height 24.6 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Single U-Joint, 14 mm x 14 mm Bores, 31.6 mm OD, Steel (US20-14MM-14MM-F)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 66" ) 9.5" x5" x2" (A-A64K)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 16 In Stroke (288-354)
- WEG 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256T-W22)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4104DB)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- ENERPAC Cordless Pump, 54V, 4L, 3/2 Man, 2 Batteries (XC2204MB)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2-1/4 Inch Diameter Gear (H5036221)
- Enerpac Hydraulic Pumps