Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1.4 hp, Electric Motor, 10,000 psi Max Pressure
Mfr # ZC3408JB
Zoro # G2871674
product price: $7,374.99
/ea
Free Shipping & Returns
$7,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 404.25
- Reservoir Capacity (Gal.) 1.75 gal
- HP 1.4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZC3408JB
- Zoro # G2871674
- UPC # 662005398393
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Height | 25.5 in |
Overall Width | 14 in |
Overall Length | 16.3 in |
Media Intake Connection Size | 1/2 in |
Description
Hydraulic Pump, Horsepower - Maximum 1 2/5 hp, Duty Cycle Intermittent, Operating Pressure - Maximum 10,000 psi, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 1.8 gal, Overall Height 25.5 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V AC, Control Pendant Voltage Manual, Control Valve Function Advance, Retract, Current 115 A, Flow Rate - Maximum 32 cu in/min, Includes Batteries, Charger, Media Intake Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 108 in Outside Length, 21/32 in Top Width, 5 Ribs (5/B105)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 19mm (L09019MM)
- DUFF-NORTON LinearActuator, 2"Stroke L., 24V DC, 2A (LT100-2-50P)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-5/8" (7SCH158)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202MB)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4408SB)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- CHIEF Two Stage Pump 4 Bolt 5 Gpm, 5 Hp Input, 1/2 NPT Inlet, 3045 PSI (250095)
- Enerpac Electric Hydraulic Pumps