Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1.4 hp, Electric Motor, 10,000 psi Max Pressure
Mfr # ZC3308JB
Zoro # G2871866
product price: $7,374.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$7,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Reservoir Capacity (Cu.-In.) 404.25
- Reservoir Capacity (Gal.) 1.75 gal
- HP 1.4 hp
- Maximum Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZC3308JB
- Zoro # G2871866
- UPC # 662005398379
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Height | 25.5 in |
Overall Width | 14 in |
Media Intake Connection Size | 1/2 in |
Overall Length | 16.3 in |
Description
Hydraulic Pump, Horsepower - Maximum 1 2/5 hp, Duty Cycle Intermittent, Operating Pressure - Maximum 10,000 psi, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 1.8 gal, Overall Height 25.5 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Voltage Manual, Control Valve Function Advance, Retract, Current 115 A, Flow Rate - Maximum 32 cu in/min, Includes Batteries, Charger, Media Intake Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Grease Gun Injector Needle, 18 x 1-1/2in (05-037)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB161816)
- AEROQUIP Male Tube Hose Fitting, 10 Dash (FJ3026-1010S)
- LINCOLN Grease Gun, Lever, 7500 psi, 21 oz. (1151)
- ENERPAC Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure (WUD1300B)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202MB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1201B)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1 Inch Diameter Gear (H2136101)
- Enerpac Hydraulic Pumps