Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure
Mfr # ZE3440SB
Zoro # G2230405
product price: $10,793.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$10,793.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 2,310 cu in
- Reservoir Capacity (Gal.) 10 gal
- Oil Displacement @ 100 PSI 450 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE3440SB
- Zoro # G2230405
- UPC # 662005130979
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Control Pendant Size (Ft.) | 10 ft |
Overall Length | 27.9 in |
Overall Width | 14.6 in |
Control Pendant Size | 10 ft |
Overall Height | 28.1 in |
Media Intake Connection Size | 3/8 in |
Description
Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 42 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 10 gal, Reservoir Material Steel, Overall Height 28.1 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6312 2Z, 6300 Series Single Row Deep Groove Ball Bearing (6312 2Z)
- TOMPKINS Hydraulic Fitting-Steel06FJX-04MP (6505-06-04)
- FAG BEARINGS FAG 6208ZZ, Deep Groove BBear, Single Row 90Mm (6208ZZ)
- LINCOLN Coupler Hose Assembly, 12" L (3034)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1301B)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1401B)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1201B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-3/4 Inch Diameter Gear (H5036171)
- Enerpac Hydraulic Pumps