Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure
Mfr # ZE3440MB
Zoro # G2230411
product price: $7,733.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$7,733.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 2,310 cu in
- Reservoir Capacity (Gal.) 10 gal
- Oil Displacement @ 100 PSI 450 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE3440MB
- Zoro # G2230411
- UPC # 662005137855
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Media Intake Connection Size | 3/8 in |
Overall Width | 14.6 in |
Overall Height | 28.1 in |
Overall Length | 27.9 in |
Description
Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 42 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type 3-Position, 4-Way, Tandem Center, Reservoir Capacity 10 gal, Reservoir Material Steel, Overall Height 28.1 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V AC, Control Pendant Voltage Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354707TF)
- J.W. WINCO Brass Breather Filter with G 3/8" Pipe Thread - J.W. Winco 882-G3/8-MS-M (882-G3/8-MS-M)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- TIMKEN TIM-342S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 342S (342S)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4408SB)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1400B)
- ENERPAC Pump Elec Econ 3Way Jog (PUJ1201E)
- HALDEX Pump Two Stage 28 Gpm Cw Rotation 2 Bolt A 3000 PSI (250028)
- Enerpac Electric Hydraulic Pumps