Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure
Mfr # ZE3340MB
Zoro # G2230457
product price: $7,545.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$7,545.99
Free 30-Day Returns
Key Features
- Type Electric
- Reservoir Capacity (Cu.-In.) 1,155 cu in
- Reservoir Capacity (Gal.) 10 gal
- Oil Displacement @ 100 PSI 450 cu in/min
- Oil Displacement @ 700 PSI 385 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE3340MB
- Zoro # G2230457
- UPC # 662005137862
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Width | 14.6 in |
Overall Length | 27.9 in |
Overall Height | 28.1 in |
Media Intake Connection Size | 3/8 in |
Description
Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 42 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type 3-Position, 3-Way, Tandem Center, Reservoir Capacity 10 gal, Reservoir Material Steel, Overall Height 28.1 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Voltage Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-39433, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 39433 (39433)
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 56" (BX56)
- GUARDAIR Straight Inlet Extension, 18" (1400E018-1)
- ENERPAC Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure (WUD1300B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4120DB)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1301B)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1400B)
- Enerpac Hydraulic Pumps