Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure
Mfr # ZE3310SB
Zoro # G2230481
product price: $10,053.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,053.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 577.5
- Reservoir Capacity (Gal.) 2.5
- Oil Displacement @ 100 PSI 450 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE3310SB
- Zoro # G2230481
- UPC # 662005137756
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Control Pendant Size (Ft.) | 10 |
Overall Width | 14.6 in |
Control Pendant Size | 10 ft |
Overall Length | 25.8 in |
Media Intake Connection Size | 3/8 in |
Overall Height | 23.6 in |
Description
Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 42 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type 3-Position, 3-Way, Tandem Center, Reservoir Capacity 2.5 gal, Reservoir Material Steel, Overall Height 23.6 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF44-25K)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 355 Inch Long x 4 Ribs - 4/5V3550 (4R5V3550)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- ENERPAC Pump Elec Econ 3Way Jog (PUJ1201E)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4104DB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1400B)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- CHIEF Flange Pump 4 Bolt 2 Stage 3045 PSI, 7 Gpm, .384/.061 Cid, 3600 Rpm (250096)
- Enerpac Hydraulic Pumps