Enerpac

Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10.0 psi Max Pressure (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electric Hydraulic Pumps

Key Features

  • Promotion Restriction Not eligible for promotion
  • Type Battery Operated
  • Reservoir Capacity (Cu.-In.) 60 cu in
  • Reservoir Capacity (Gal.) 0.26 gal
  • Oil Displacement @ 100 PSI 125 cu in/min
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 11.6 in
Overall Width 18.2 in
Overall Length 8.2 in

Description

Hydraulic Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 28V DC, Duty Cycle Intermittent, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 20 cu in/min, Displacement @ 10,000 PSI 15 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 60 cu in, Reservoir Material Rubber, Overall Height 11.6 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Voltage Manual, Control Valve Function Advance, Hold, Retract

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.