Shop All Hydraulic Presses
Enerpac
Hydraulic Press, Hand Pump, Yellow
Mfr # XLP256P392U
Zoro # G4700662
product price: $4,725.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Not eligible for select promotions
$4,725.99
Free 30-Day Returns
Key Features
- Frame Capacity 25 ton
- Frame Type H-Frame
- Cylinder Stroke 6.25 in
- Pump Type Hand Pump
- Base Length 27 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # XLP256P392U
- Zoro # G4700662
- Country of Origin Netherlands
- Category Hydraulic Presses
Dimensions
Base Length | 27 61/64 in |
Base Width | 30 5/16 in |
Overall Height | 67 1/8 in |
Overall Width | 30 5/16 in |
Overall Length | 27 61/64 in |
Table Length | 24 51/64 in |
Width Between Table Channels | 5 33/64 in |
Maximum Bed Width | 20.08 in |
Description
Hydraulic Press, Pump Type Hand Pump, Frame Type H-Frame, Frame Capacity 25 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 3/4 (52448)
- ARTU Drill Bit, Cobalt, 3/32", PK5 (01311)
- MAYHEW STEEL PRODUCTS PUNCH REG LINE-UP 1/4 X 14" (MY22007)
- INGERSOLL-RAND Grease 4Oz (105-4T)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- WESTWARD Hydraulic Economy Shop Press, 20 Tons (1MZJ6)
- BAILEIGH INDUSTRIAL Hydraulic Press, 100 t, Air Pump (HSP-100A)
- Enerpac Hydraulic Presses