Shop All Hydraulic Presses
Enerpac
Hydraulic Press, Electric, Yellow
Mfr # XLP5013ZEBU
Zoro # G4700671
product price: $15,145.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$15,145.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 50 ton
- Cylinder Stroke 13.13 in
- Pump Type Electric
- Base Length 54 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # XLP5013ZEBU
- Zoro # G4700671
- UPC # 0662005428038
- Country of Origin India
- Category Hydraulic Presses
Dimensions
Base Length | 54 23/32 in |
Base Width | 39 3/8 in |
Overall Height | 76 63/64 in |
Overall Width | 39 3/8 in |
Overall Length | 54 23/32 in |
Table Length | 38 63/64 in |
Width Between Table Channels | 9 29/64 in |
Maximum Bed Width | 38.98 in |
Description
Hydraulic Press, Pump Type Electric, Frame Capacity 50 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T062R)
- RIDGID Knob, Needle Valve 1450 (51387)
- IRWIN Ship Auger Bit, 2 In, 17 In L (1773959)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- DAYTON Hydraulic Press, Manual, Overall 36" H (467L06)
- DAYTON Hydraulic Press, Manual, Overall 60" H (467L07)
- Enerpac Hydraulic Presses