Shop All Hydraulic Presses
Enerpac
Hydraulic Press, Air, Yellow
Mfr # XLP506XA12GU
Zoro # G4700653
product price: $8,353.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$8,353.00
Free 30-Day Returns
Key Features
- Frame Capacity 50 ton
- Cylinder Stroke 6.25 in
- Pump Type Air
- Base Length 54 23/32 in
- Base Width 39 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # XLP506XA12GU
- Zoro # G4700653
- Country of Origin India
- Category Hydraulic Presses
Dimensions
Base Length | 54 23/32 in |
Base Width | 39 3/8 in |
Overall Height | 76 63/64 in |
Overall Width | 39 3/8 in |
Table Length | 38 63/64 in |
Width Between Table Channels | 9 29/64 in |
Overall Length | 54 23/32 in |
Maximum Bed Width | 38.98 in |
Description
Hydraulic Press, Pump Type Air, Frame Capacity 50 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Bent Nose Pliers with Dipped Grip (8888CVNN)
- FREUD Forstner Bit, 1-5/8" dia. (PB-012)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-1 (51-2500)
- AMPG Shell End Mill Arbor Screw, 5/8-18 (Z1503)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- Enerpac Hydraulic Presses