Shop All Hydraulic Presses
Enerpac
Hydraulic Press, Air, Yellow
Mfr # XLP256XA11GU
Zoro # G4701493
product price: $5,493.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Not eligible for select promotions
$5,493.00
Free 30-Day Returns
Key Features
- Frame Capacity 25 ton
- Frame Type H-Frame
- Cylinder Stroke 6.25 in
- Pump Type Air
- Base Length 27 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # XLP256XA11GU
- Zoro # G4701493
- Country of Origin Netherlands
- Category Hydraulic Presses
Dimensions
Base Length | 27 61/64 in |
Base Width | 30 5/16 in |
Overall Height | 67 1/8 in |
Overall Width | 30 5/16 in |
Table Length | 24 51/64 in |
Overall Length | 27 61/64 in |
Width Between Table Channels | 5 33/64 in |
Maximum Bed Width | 20.08 in |
Description
Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 25 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- MAKITA 18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher (XOP02Z)
- WRIGHT TOOL SKT 1/2" DR 1-1/4 IMP (WR4940)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- BOSCH 25 Ton Capacity Floor Press With Hand Pump (1833)
- DAYTON Hydraulic Press, Manual, Overall 36" H (467L06)
- Enerpac Hydraulic Presses