Enerpac

Hydraulic Press, 10 t, Air Pump (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Hydraulic Presses

Key Features

  • Frame Capacity 10 ton
  • Frame Type Bench Frame
  • Cylinder Stroke 10"
  • Pump Type Air
  • Base Length 18-3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Base Length 18-3/4 in
Base Width 3-1/4 in
Overall Height 25-5/8 in
Total Height 25.63"
Working Height 15-3/8"
Working Width 15"
Bed Height 16.5"
Total Width 18-3/8"
Hose Length 6 ft
Overall Length 18-3/4 in
Overall Width 5-3/4 in

Description

Hydraulic Press, Pump Type Air, Frame Type Bench Frame, Frame Capacity 10 ton, Cylinder Type Single Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products