Shop All Hydraulic Presses
Enerpac
Hydraulic Prerss
Mfr # XLP5013ZEIU
Zoro # G4700750
product price: $15,145.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$15,145.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Capacity 50 ton
- Cylinder Stroke 13.13 in
- Pump Type Electric
- Base Length 54 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # XLP5013ZEIU
- Zoro # G4700750
- Country of Origin India
- Category Hydraulic Presses
Dimensions
Base Length | 54 23/32 in |
Base Width | 39 3/8 in |
Overall Height | 76 63/64 in |
Overall Width | 39 3/8 in |
Table Length | 38 63/64 in |
Overall Length | 54 23/32 in |
Width Between Table Channels | 9 29/64 in |
Maximum Bed Width | 38.98 in |
Description
Hydraulic Press, Pump Type Electric, Frame Capacity 50 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 6 in 1 Master Painter Painters Tool (218186)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40112)
- CAPRI TOOLS Combination Wrench Set W The Mechanic's Tray, Metric 6 to 24 mm, 19Pcs (CP11390MT)
- ZORO SELECT Internal thread repair tool with 5/16 - 7/16" capacity (NES21)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- DAYTON Hydraulic Press, Manual, Overall 60" H (467L07)
- Enerpac Hydraulic Presses