Shop All Hydraulic Pipe Bender
Enerpac
Hydraulic Pipe Bender, 9 Shoes, 1-1/4 to 4 in Size Range 8-7/8 in Bend Radius
Mfr # STB202N
Zoro # G2230667
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$20,434.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Shoes 9
- Size Range (In.) 1-1/4 to 4
- Bend Radius (In.) 8-7/8
- Measuring Height (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # STB202N
- Zoro # G2230667
- UPC # 662005103157
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Size Range (In.) | 1-1/4 to 4 |
Bend Radius (In.) | 8-7/8 |
Measuring Height (In.) | 18 in |
Measuring Length (In.) | 47 15/16 in |
Measuring Width (In.) | 15 1/4 in |
Minimum Pipe Bend Radius | 6 7/8 in |
Maximum Pipe Bend Radius | 8 7/8 in |
Minimum Compatible Pipe Size | 1 1/4 in |
Maximum Compatible Pipe Size | 4 in |
Description
Hydraulic Pipe Bender, Product Type Hydraulic Pipe Bender, Minimum Compatible Pipe Size 1 1/4 in, Maximum Compatible Pipe Size 4 in, Compatible Pipe Material Steel, Maximum Pipe Bend Angle 90 Degrees , Number of Shoes Included 9, Pressure Port 3/8 in NPTF, Return Port 3/8 in NPTF, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Minimum Pipe Bend Radius 6 7/8 in, Maximum Pipe Bend Radius 8 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- WERA Insulated Phillips Screwdriver #0 Round (05006150001)
- WILTON Spatter Resist C-Clamp, 12", Reg., 9500 lb. (H412CS)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (LZR650006AA)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- SWANSON TOOL CO Swanson Tool NA202 Speed Square Metric (2365377)
- GREENLEE Pump, Hyd Power 980 (980)
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 (30241)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- Enerpac Benders