Shop All Hydraulic Pipe Bender
This Product is Discontinued
Enerpac
Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 4 in Bend Radius (Discontinued)
Mfr # STB101X
Zoro # G5883936
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Number of Shoes 8
- Size Range (In.) 1/2 to 2
- Bend Radius (In.) 4
- Measuring Height (In.) 13 47/50 in
- Measuring Length (In.) 30 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # STB101X
- Zoro # G5883936
- UPC # 662005103058
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Size Range (In.) | 1/2 to 2 |
Bend Radius (In.) | 4 |
Measuring Height (In.) | 13 47/50 in |
Measuring Length (In.) | 30 15/16 in |
Measuring Width (In.) | 17 22/25 in |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 2 in |
Minimum Pipe Bend Radius | 2 7/8 in |
Maximum Pipe Bend Radius | 4 in |
Description
Hydraulic Pipe Bender, Product Type Hydraulic Pipe Bender, Minimum Compatible Pipe Size 1/2 in, Maximum Compatible Pipe Size 2 in, Compatible Pipe Material Steel, Maximum Pipe Bend Angle 90 Degrees , Number of Shoes Included 8, Pressure Port 3/8 in NPTF, Return Port 3/8 in NPTF, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Minimum Pipe Bend Radius 2 7/8 in, Maximum Pipe Bend Radius 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Dust Control Dual Port Kit (11404)
- KESON 100 ft Tape Measure, 3/8 in Blade (NRS18100)
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1650502708)
- DRILL AMERICA #8 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-5/8" (D/AN8)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- SWANSON TOOL CO Swanson Tool NA202 Speed Square Metric (2365377)
- GREENLEE Cond Hyd Bndr 1-1/4X4 (884)
- GREENLEE Hose Unit-Hyd (17707)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- Enerpac Hydraulic Pipe Bender