Shop All Hydraulic Pipe Bender
This Product is Discontinued
Enerpac
Hydraulic Pipe Bender, 10 Shoes, 1 to 2, 2-1/2 to 4 in Size Range 17-1/8 in Bend Radius (Discontinued)
Mfr # STB221X
Zoro # G2230621
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Shoes 10
- Size Range (In.) 1 to 2, 2-1/2 to 4
- Bend Radius (In.) 17-1/8
- Measuring Height (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STB221X
- Zoro # G2230621
- UPC # 662005103119
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Size Range (In.) | 1 to 2, 2-1/2 to 4 |
Bend Radius (In.) | 17-1/8 |
Measuring Height (In.) | 18 in |
Measuring Length (In.) | 47 15/16 in |
Measuring Width (In.) | 15 1/4 in |
Maximum Pipe Bend Radius | 17 1/8 in |
Maximum Compatible Pipe Size | 4 in |
Minimum Compatible Pipe Size | 1 in |
Minimum Pipe Bend Radius | 5 1/8 in |
Nominal Size Range - Sweep | 2-1/2 in to 4 in |
Description
Hydraulic Pipe Bender, Product Type Hydraulic Pipe Bender, Minimum Compatible Pipe Size 1 in, Maximum Compatible Pipe Size 4 in, Compatible Pipe Material Steel, Maximum Pipe Bend Angle 90 Degrees , Number of Shoes Included 10, Pressure Port 3/8 in NPTF, Return Port 3/8 in NPTF, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Minimum Pipe Bend Radius 5 1/8 in, Maximum Pipe Bend Radius 17 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- OSG Spiral Point Tap, Plug, 3 (16714)
- IRWIN BIT INSTALLER 5/8""X18""L (1890713)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- SWANSON TOOL CO Swanson Tool NA202 Speed Square Metric (2365377)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- GREENLEE Hose Unit-Hyd (17707)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- GREENLEE Pump, Hyd Power 980 (980)
- Enerpac Benders