Shop All Hydraulic Pipe Bender
Enerpac
Hydraulic Pipe Bender, 1/2 to 2 in Size Range 2-7/8 to 8-5/16 in Bend Radius
Mfr # STB101H
Zoro # G2503015
product price: $7,259.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$7,259.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size Range (In.) 1/2 to 2
- Bend Radius (In.) 2-7/8 to 8-5/16
- Max. Pressure (PSI) 10,000 psi
- Function Bends High Pressure/Temp Tubing, Hydraulic, Gas, Steel, Aluminum and Brass Pipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STB101H
- Zoro # G2503015
- UPC # 662005103065
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Size Range (In.) | 1/2 to 2 |
Bend Radius (In.) | 2-7/8 to 8-5/16 |
Measuring Width (In.) | 32 |
Minimum Compatible Pipe Size | 1/2 in |
Minimum Pipe Bend Radius | 2 7/8 in |
Maximum Pipe Bend Radius | 8 3/8 in |
Maximum Compatible Pipe Size | 2 in |
Description
Hydraulic Pipe Bender, Product Type Hydraulic Pipe Bender, Minimum Compatible Pipe Size 1/2 in, Maximum Compatible Pipe Size 2 in, Compatible Pipe Material Steel, Maximum Pipe Bend Angle 90 Degrees , Number of Shoes Included 2, Pressure Port 3/8 in NPTF, Return Port 3/8 in NPTF, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Minimum Pipe Bend Radius 2 7/8 in, Maximum Pipe Bend Radius 8 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, SAE, Metric, 33 pcs (89039)
- ERGODYNE Cold Shrink Tool Trap, 1-3/4 to 2-1/2 In. (3726)
- MILWAUKEE TOOL M18 FUELâ„¢ 7-1/4" Circular Saw, w/Battery (2732-20, 48-11-1880)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #2 Power Bits (5 PK) (48-32-4606)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- GREENLEE Cond Hyd Bndr 1-1/4X4 (884)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- GREENLEE Pump, Hyd Power 980 (980)
- SWANSON TOOL CO Swanson Tool NA202 Speed Square Metric (2365377)
- GREENLEE Hose Unit-Hyd (17707)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- Enerpac Hydraulic Pipe Bender