Shop All Hydraulic Nut Splitters
Enerpac
Hydraulic Nut Splitter, 50 ton
Mfr # NSH6575
Zoro # G201790325
product price: $8,755.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$8,755.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners
- Overall Height 8.7 in
- Nominal Capacity 50 ton
- Hex Size Range 2 9/16 in to 2 15/16 in
- Single Acting/Double Acting Single Acting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # NSH6575
- Zoro # G201790325
- UPC # 662005428632
- Country of Origin United Kingdom
- Category Hydraulic Nut Splitters
Dimensions
Overall Height | 8.7 in |
Hex Size Range | 2 9/16 in to 2 15/16 in |
Overall Width | 7.9 in |
Overall Length | 15.6 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners |
Nominal Capacity | 50 ton |
Single Acting/Double Acting | Single Acting |
Item | Hydraulic Nut Splitter, 50 ton |
Bolt Range | 1 3/4 in to 1 7/8 in |
Oil Capacity | 20 cu in |
Weight | 54 lb |
Description
Hydraulic Nut Splitter, 50 ton, Single Acting, Hex Size Range 2 9/16 in to 2 15/16 in, Bolt Range 1 3/4 in to 1 7/8 in, Nominal Capacity 50 ton, Oil Capacity 20 cu in, Overall Length 15.6 in, Overall Width 7.9 in, Overall Height 8.7 in, Weight 54 lb, Includes CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth (50BS20H X 1 1/8)
- CONTROL DEVICES Vacuum Relief Valve, 2 1/2 in Inlet, NPT (NVR25-0A015)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (1200)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- ENERPAC NC3241, 20 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.56 in (NC3241)
- ENERPAC NC1924, 10 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to .94 in (NC1924)
- ENERPAC STN3241H, 20 Ton Capacity, Nut Cutter Set with Hand Pump, Hexagon up to 1.56 in (STN3241H)
- ENERPAC NC2432, 15 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.13 in (NC2432)
- ENERPAC NC4150, 35 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 2.00 in (NC4150)
- BVA HYDRAULICS NUT SPLITTER SET, W/ALUMINUM CASE, /5 PCS OF WEDGES, 20TON (HNS20T)
- FORZA 3 PC MECHANICAL NUT SPLITTER SET (FZ6300M)
- Enerpac Hydraulic Industrial Tools