Shop All Hydraulic Nut Splitters
Enerpac
Hydraulic Nut Splitter, 36 ton
Mfr # NSH5065
Zoro # G801790299
product price: $6,069.99
/ea
Free Shipping & Returns
$6,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 7.3 in
- Weight 24 lb
- Hex Size Range 2 in to 2 9/16 in
- Overall Height 8.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # NSH5065
- Zoro # G801790299
- UPC # 662005428625
- Country of Origin United Kingdom
- Category Hydraulic Nut Splitters
Dimensions
Overall Width | 7.3 in |
Hex Size Range | 2 in to 2 9/16 in |
Overall Height | 8.3 in |
Overall Length | 14.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 24 lb |
Bolt Range | 1 3/8 in to 1 3/4 in |
Nominal Capacity | 36 ton |
Single Acting/Double Acting | Single Acting |
Includes | CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners |
Oil Capacity | 14 cu in |
Item | Hydraulic Nut Splitter, 36 ton |
Description
Hydraulic Nut Splitter, 36 ton, Single Acting, Hex Size Range 2 in to 2 9/16 in, Bolt Range 1 3/8 in to 1 3/4 in, Nominal Capacity 36 ton, Oil Capacity 14 cu in, Overall Length 14.8 in, Overall Width 7.3 in, Overall Height 8.3 in, Weight 24 lb, Includes CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKBELT 1 3/8 Flange Cartridge Ball Bearing Bearing (FC3Y222N)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (EZ-TMPL-450)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.25 Rod (211347)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7ASB)
- ENERPAC NC3241, 20 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.56 in (NC3241)
- ENERPAC NC4150, 35 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 2.00 in (NC4150)
- ENERPAC STN3241H, 20 Ton Capacity, Nut Cutter Set with Hand Pump, Hexagon up to 1.56 in (STN3241H)
- ENERPAC Hydraulic Nut Splitter, 50 ton (NSH6575)
- ENERPAC NC2432, 15 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.13 in (NC2432)
- ENERPAC NC1924, 10 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to .94 in (NC1924)
- OTC Universal C-Frame Nut Splitter (4576)
- Enerpac Hydraulic Nut Splitters