Shop All Hydraulic Nut Splitters
Enerpac
Hydraulic Nut Splitter, 15 ton
Mfr # NSH2432
Zoro # G801790312
product price: $3,647.00
/ea
Free Shipping & Returns
$3,647.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nominal Capacity 15 ton
- Overall Length 10.4 in
- Includes CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners
- Hex Size Range 15/16 in to 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # NSH2432
- Zoro # G801790312
- UPC # 662005428601
- Country of Origin United Kingdom
- Category Hydraulic Nut Splitters
Dimensions
Overall Length | 10.4 in |
Hex Size Range | 15/16 in to 1 1/4 in |
Overall Height | 6 in |
Overall Width | 3.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Nominal Capacity | 15 ton |
Includes | CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners |
Bolt Range | 5/8 in to 7/8 in |
Item | Hydraulic Nut Splitter, 15 ton |
Oil Capacity | 2.8 cu in |
Single Acting/Double Acting | Single Acting |
Weight | 8.8 lb |
Description
Hydraulic Nut Splitter, 15 ton, Single Acting, Hex Size Range 15/16 in to 1 1/4 in, Bolt Range 5/8 in to 7/8 in, Nominal Capacity 15 ton, Oil Capacity 2.8 cu in, Overall Length 10.4 in, Overall Width 3.2 in, Overall Height 6 in, Weight 8.8 lb, Includes CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Male NPT, Straight, Hose 1 (10143-16-16)
- TIMKEN TIM-12175, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12175 (12175)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- ENERPAC NC1924, 10 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to .94 in (NC1924)
- ENERPAC NC4150, 35 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 2.00 in (NC4150)
- ENERPAC Hydraulic Nut Splitter, 50 ton (NSH6575)
- ENERPAC NC2432, 15 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.13 in (NC2432)
- ENERPAC NC3241, 20 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.56 in (NC3241)
- ENERPAC STN3241H, 20 Ton Capacity, Nut Cutter Set with Hand Pump, Hexagon up to 1.56 in (STN3241H)
- BETA Nut Splitter, M10 (017090010)
- Enerpac Hydraulic Nut Splitters