Shop All Hydraulic Nut Splitters
Enerpac
Hydraulic Nut Splitter, 12 ton
Mfr # NSH1927
Zoro # G401897282
product price: $2,825.00
/ea
Free Shipping & Returns
$2,825.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 10 in
- Single Acting/Double Acting Single Acting
- Bolt Range 1/2 in to 3/4 in
- Nominal Capacity 12 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # NSH1927
- Zoro # G401897282
- UPC # 662005428595
- Country of Origin United Kingdom
- Category Hydraulic Nut Splitters
Dimensions
Overall Length | 10 in |
Hex Size Range | 3/4 in to 1 1/16 in |
Overall Height | 6 in |
Overall Width | 3.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Single Acting/Double Acting | Single Acting |
Item | Hydraulic Nut Splitter, 12 ton |
Bolt Range | 1/2 in to 3/4 in |
Nominal Capacity | 12 ton |
Includes | CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners |
Oil Capacity | 2.8 cu in |
Weight | 7.7 lb |
Description
Hydraulic Nut Splitter, 12 ton, Single Acting, Hex Size Range 3/4 in to 1 1/16 in, Bolt Range 1/2 in to 3/4 in, Nominal Capacity 12 ton, Oil Capacity 2.8 cu in, Overall Length 10 in, Overall Width 3.2 in, Overall Height 6 in, Weight 7.7 lb, Includes CR400 Female Half Coupler, FSC1 Safety Lanyard, Set of Hexagon Keys, Steel Cable With Carabiners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Metric, 2 Rubber Seals, Light Duty, 10mm Bore, 26mm OD (6000-2RS)
- PT COUPLING 1-1/4" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100500)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75221110, Suction Strainer, 125 micron, Outside-In (MF0062081)
- ENERPAC STN3241H, 20 Ton Capacity, Nut Cutter Set with Hand Pump, Hexagon up to 1.56 in (STN3241H)
- ENERPAC NC1924, 10 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to .94 in (NC1924)
- ENERPAC Hydraulic Nut Splitter, 50 ton (NSH6575)
- ENERPAC NC2432, 15 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.13 in (NC2432)
- ENERPAC NC3241, 20 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 1.56 in (NC3241)
- ENERPAC NC4150, 35 Ton Capacity, Hydraulic Nut Cutter, Hexagon up to 2.00 in (NC4150)
- FORZA 3 PC MECHANICAL NUT SPLITTER SET (FZ6300M)
- Enerpac Hydraulic Nut Splitters