Shop All Hydraulic Valve Parts
Enerpac
Hydraulic Manifold, 7" L, Ports 7
Mfr # A64
Zoro # G905443978
product price: $197.00
/ea
Free Shipping & Returns
$197.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Stations 7
- Port Size - Hydraulic Valves 3/8 in NPT
- Max. Pressure - Hydraulic Valves 10,000 psi
- Body Material - Hydraulic Valves Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # A64
- Zoro # G905443978
- UPC # 662005202706
- Country of Origin China
- Category Hydraulic Valve Parts
Dimensions
Port Size - Hydraulic Valves | 3/8 in NPT |
Overall Length | 7 in |
Overall Width | 1.25 in |
Overall Height | 1.25 in |
Mounting Hole Size | 0.25 in |
Port Connection Size | 3/8"-18 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manifold |
Number of Stations | 7 |
Max. Pressure - Hydraulic Valves | 10,000 psi |
Body Material - Hydraulic Valves | Steel |
Connection | NPT |
Series | A |
Max. Working Pressure | 10,000 psi |
Body Material | Steel |
Port Connection Type | NPT |
Pressure - Maximum | 10,000 psi |
Port Connection Gender | Female |
For Media | Oil |
Description
Manifold, Body Material Steel, Overall Height 1.25 in, Overall Length 7 in, NFPA Size Not Applicable, Overall Width 1.25 in, Pressure - Maximum 10,000 psi, Port Connection Gender Female, Port Connection Size 3/8 In.-18, Port Connection Type NPT, Mounting Hole Size 0.25 in, Series A, For Media Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Screw, 11575 (11575)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119310-375)
- YUKEN Pilot Operated Check Modular Valve (MPA-01-2-40)
- BVA HYDRAULICS FEMALE NEEDLE VALVE, 3/8"NPTF (CVN3)
- FLARETITE 37Deg Jic Seal Kit (SK61-37FT-304-SOR)
- PARKER HANNIFIN CONTROL OTHER HYDRAULIC VALVE (DMVBF1600SNCA)
- CHIEF Three Position Detent (P80-8)
- BAILEY D05 Replacement 115V Solenoid Coil (220378)
- BAILEY Control Valve Accessory Handle Kit Joystick 10 GPM, 220928 (220928)
- Enerpac Hydraulic Valve Parts