Shop All Hydraulic Lifts
Enerpac
Hydraulic Lifting Set, 25 t, 12 pc
Mfr # MLP25
Zoro # G1281996
product price: $8,790.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$8,790.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Stroke Length 5/8" to 6"
- Number of Pieces 12
- Capacity with Attachments 25 ton
- Application For Pushing or Lifting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # MLP25
- Zoro # G1281996
- UPC # 662005386543
- Country of Origin United States
- Category Hydraulic Lifts
Dimensions
Stroke Length | 5/8" to 6" |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 12 |
Capacity with Attachments | 25 ton |
Item | Hydraulic Lifting Set |
Application | For Pushing or Lifting |
Tonnage Capacity | 25 Ton |
Includes | Mfr. No. P-802 Hand Pump, HC7206 Hose, HF-101 Oil, G2535L Gauge, GA-3 Gauge Adaptor, Fitting, C604 Coupler Set, Baseplate, WR-5 Spreader, RSM-300, RCS-302, RC-256 and RCH-302 Cylinders |
Max. Pressure | 10,000 psi |
Type | Heavy-Duty |
Cylinder Nominal Capacity | 25 ton |
Accessory Model Number | Mfr. No. RC-256, Mfr. No. HC7206, C604, G2535L, GA-3, HF-101 , Mfr. No. P-802, RCH-302, RCS-302, RSM-300, WR-5 |
Pump Type | Hand |
Single Acting/Double Acting | Single Acting |
Pump Model Number | Mfr. No. P-802 |
Cylinder Stroke | 5/8 to 6 in |
Cylinder Series | RC |
Cylinder Model Number | Mfr. No. RC256 |
Description
Hydraulic Lifting Set, Cylinder Nominal Capacity 25 ton, Cylinder Stroke 5/8 to 6 in, Max. Pressure 10,000 psi, Single Acting/Double Acting Single Acting, Cylinder Series RC, Pump Type Hand, Pump Model Number Mfr. No. P-802, Cylinder Model Number Mfr. No. RC256, Accessory Model Number Mfr. No. RC-256, Mfr. No. HC7206, C604, G2535L, GA-3, HF-101 , Mfr. No. P-802, RCH-302, RCS-302, RSM-300, WR-5, Number of Pieces 12, Capacity with Attachments 25 ton, Application For Pushing or Lifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 140 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1400)
- DIXON Wilkerson HiFlow Regulator R40, 2", Gauge (R40-0CRG)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A25AN, Pressure Line, 25 micron (ZX-HP3202A25AN)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGJ5)
- ENERPAC SOH236, 20 Ton, 6.18 in Stroke, Hydraulic Machine Lift (SOH236)
- ENERPAC Hydraulic Lifting Set, 5 t, 11 pc (MLP5)
- ENERPAC SOH106, 8.5 Ton, 5.39 in Stroke, Hydraulic Machine Lift (SOH106)
- ENERPAC Hydraulic Lifting Set, 10 t, 12 pc (MLP10)
- AMERICAN FORGE & FOUNDRY Hydraulic Table Cart (3904)
- WESCO Hydraulic Forklift, 750 lb. 54", Lift H (260002)
- Enerpac Hydraulic Lifts