Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Electric Pump, Workholding
Mfr # ZW2708MB
Zoro # G505778241
Free Shipping & Returns
Not eligible for select promotions
$3,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 200 cu in/min
- HP 0.75 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # ZW2708MB
- Zoro # G505778241
- UPC # 662005430550
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Length | 18.8 in |
Overall Width | 11 in |
Overall Height | 20.4 in |
Description
Hydraulic Electric Pump, Workholding, Horsepower - Maximum 3/4 hp, Nameplate Voltage 115V AC, Phase Single, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 40 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Voltage Manual, Control Valve Function Advance, Retract, Displacement @ 100 psi 200 cu in/min, Flow Rate - Maximum 40 cu in/min, Frequency 50 Hz, 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces ARGO V3051003, Pressure Line, 3 micron (ZX-V3051003)
- TIMKEN Radial Bearing, Double Seal, 60mm Bore (312NPP)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K332)
- REELCRAFT Hose Reel, 1 in Hose Dia., 35 ft Length, 50 psi (FD84035 OLP)
- ENERPAC Hydraulic Electric Pump, High Force, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4308MB)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- ENERPAC Hydraulic Electric Pump, Torque Wrench, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4204BB-Q)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1401B)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- ENERPAC Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure (WUD1300B)
- BOSCH 30-Ton Power Twin Single-Acting Hydraulic Ram (4121A)
- Enerpac Electric Hydraulic Pumps