Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Electric Pump, Workholding
Mfr # ZW2408MB
Zoro # G005778321
product price: $3,696.99
/ea
Free Shipping & Returns
$3,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 200 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZW2408MB
- Zoro # G005778321
- UPC # 662005430581
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Length | 18.8 in |
Overall Height | 20.4 in |
Overall Width | 11 in |
Description
Hydraulic Electric Pump, Workholding, Horsepower - Maximum 3/4 hp, Nameplate Voltage 115V AC, Phase Single, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 40 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Double Acting, Charger Input Voltage 115V AC, Control Pendant Voltage Manual, Control Valve Function Advance, Hold, Retract, Displacement @ 100 psi 200 cu in/min, Flow Rate - Maximum 40 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Piston Kit (N25-512-05)
- ALL TOOL DEPOT 3/8" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL803N)
- DODGE Tigear-2 Reducers And Accessories, 17Q20H56 TIGEAR-2 REDUCER (17Q20H56 TIGEAR-2 REDUCER)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (60BS15H X 1 1/4)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1400B)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1101B)
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- ENERPAC Hydraulic Electric Pump, Torque Wrench, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4204TB-Q)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- Enerpac Electric Hydraulic Pumps