Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Electric Pump, Workholding
Mfr # ZW2408EI
Zoro # G705778331
product price: $4,946.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 200 cu in/min
- HP 0.75 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZW2408EI
- Zoro # G705778331
- UPC # 662005430635
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Height | 20.4 in |
Overall Length | 19.3 in |
Overall Width | 11 in |
Description
Hydraulic Electric Pump, Workholding, Horsepower - Maximum 3/4 hp, Nameplate Voltage 230V AC, Phase Single, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 40 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Double Acting, Charger Input Voltage 208/240V AC, Control Pendant Voltage 24V DC, Control Valve Function Advance, Retract, Displacement @ 100 psi 200 cu in/min, Flow Rate - Maximum 40 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24314)
- FLUID FILM Fluid Film AS Lubricant, Corrosion Inhibitor (AS 2)
- MAIN FILTER Hydraulic Filter, replaces PARKER PR3225, Return Line, 25 micron, Outside-In (MF0064237)
- SPEEDAIRE Air Compressor (AG2-SM14-30G)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1300B)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- ENERPAC Pump Elec Econ 3Way Jog (PUJ1201E)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4408SB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1401B)
- HALDEX Concentric Two-Stage Pump 13 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (250014)
- Enerpac Electric Hydraulic Pumps