Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure
Mfr # WUD1100B
Zoro # G3435223
product price: $4,672.00
/ea
Free Shipping & Returns
$4,672.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Single Acting
- Reservoir Capacity (Cu.-In.) 115.5 cu in
- Reservoir Capacity (Gal.) 0.5 gal
- Oil Displacement @ 100 PSI 200 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # WUD1100B
- Zoro # G3435223
- UPC # 662005339457
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Control Pendant Size (Ft.) | 10 ft |
Control Pendant Size | 10 ft |
Overall Length | 9.6 in |
Overall Width | 9.6 in |
Media Intake Connection Size | 3/8 in |
Overall Height | 14.3 in |
Description
Hydraulic Electric Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 25 cu in/min, Reservoir Capacity 0.5 gal, Reservoir Material Polyethylene, Overall Height 14.3 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 10 ft, Control Pendant Voltage 24V DC, Control Valve Function Advance, Retract, Current 9.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L100, Sinterd Iron, 1-1/8 (29HY91)
- DODGE 4212 D-Flex Type JE Coupling Sleeve, 05 Coupling, 1-9/16 in L, 2-5/16 in OD, 7600 rpm Max (004212)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK3078)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SD)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1101B)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUD1301B)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3320SB)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1401B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4704PB)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-1/4 Inch Diameter Gear (H2136121)
- Enerpac Electric Hydraulic Pumps