Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Electric Pump, High Flow
Mfr # ZE2408MI
Zoro # G005778260
product price: $5,324.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 200 cu in/min
- HP 0.75 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE2408MI
- Zoro # G005778260
- UPC # 662005430369
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Height | 20.4 in |
Overall Width | 11 in |
Overall Length | 18.8 in |
Description
Hydraulic Electric Pump, High Flow, Horsepower - Maximum 3/4 hp, Nameplate Voltage 230V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 20 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Double Acting, Charger Input Voltage 208/240V AC, Control Pendant Voltage Manual, Control Valve Function Advance, Hold, Retract, Displacement @ 100 psi 200 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS 1/8 -20Hp Dual Voltage Chassis Control (253G-200C-7)
- SMC Valve, 3000Sze, Bse Mnt, 5Port, 2 Pstn, 24VDC (SY3140-5HZ)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51634, Return Line, 10 micron (ZX-51634)
- GAST Gast Standard 4Hcc-10-M450X Piston Pump (4HCC-10-M450X)
- ENERPAC Hydraulic Electric Pump, Torque Wrench, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4204TB-Q)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- ENERPAC Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure (WUD1300B)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1101B)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-3/4 Inch Diameter Gear (H2136173)
- Enerpac Hydraulic Pumps