Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Electric Pump, High Flow
Mfr # ZE2408EI
Zoro # G705778270
product price: $7,829.99
/ea
Free Shipping & Returns
$7,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Hydraulic
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 200 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE2408EI
- Zoro # G705778270
- UPC # 662005430512
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Height | 20.4 in |
Overall Length | 19.3 in |
Overall Width | 11 in |
Description
Hydraulic Electric Pump, High Flow, Horsepower - Maximum 3/4 hp, Nameplate Voltage 230V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 20 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Double Acting, Charger Input Voltage 208/240V AC, Control Pendant Voltage 24V DC, Control Valve Function Advance, Hold, Retract, Displacement @ 100 psi 200 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Muffler, Exhaust, 1/4 in NPT, 9/16 in Hex Size, Nickel Plated Steel, Sintered Bronze (1A326)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 22 # of Teeth (50B22F-1)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP62118)
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4408SB)
- ENERPAC Cordless Pump, 4L, 4/3 Man, 2 Batt, 115V (XC2404MB)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1101B)
- ENERPAC Hydraulic Electric Pump, Torque Wrench, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4204TB-Q)
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10,000 psi Max Pressure (XC1202M)
- BAILEY HYDRAULICS International 250094 2 Stage 16 Gpm Hydra Pump (250094)
- Enerpac Electric Hydraulic Pumps