Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Electric Pump, High Flow
Mfr # ZE2308MI
Zoro # G505778265
product price: $5,005.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$5,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 200 cu in/min
- HP 0.75 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE2308MI
- Zoro # G505778265
- UPC # 662005430338
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Width | 11 in |
Overall Height | 20.4 in |
Overall Length | 18.8 in |
Description
Hydraulic Electric Pump, High Flow, Horsepower - Maximum 3/4 hp, Nameplate Voltage 230V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 20 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Single Acting, Charger Input Voltage 208/240V AC, Control Pendant Voltage Manual, Control Valve Function Advance, Hold, Retract, Displacement @ 100 psi 200 cu in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (2BK190)
- CLIMAX METAL PRODUCTS LC-025 Lightweight Set Screw Collar (LC-025)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame (01518ET3ECT254T-W22)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1401B)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4408SB)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1101B)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- ENERPAC Hydraulic Electric Pump, Torque Wrench, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4204TB-Q)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation And 2-1/2 Inch Dia. Gear (C1010DMCCW)
- Enerpac Electric Hydraulic Pumps