Shop All Electric Hydraulic Pumps
Enerpac
Hydraulic Electric Pump, High Flow
Mfr # ZE2308EB
Zoro # G505778296
product price: $8,393.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$8,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic
- Reservoir Capacity (Cu.-In.) 462 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 200 cu in/min
- HP 0.75 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ZE2308EB
- Zoro # G505778296
- UPC # 662005430468
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Overall Height | 20.4 in |
Overall Length | 21.9 in |
Overall Width | 11 in |
Description
Hydraulic Electric Pump, High Flow, Horsepower - Maximum 3/4 hp, Nameplate Voltage 115V AC, Duty Cycle Continuous, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 20 cu in/min, Reservoir Capacity 2 gal, Reservoir Material Steel, Overall Height 20.4 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Valve Function Advance, Retract, Displacement @ 100 psi 200 cu in/min, Flow Rate - Maximum 20 cu in/min, Frequency 50 Hz, 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 3/4 in Bore (ZUSAB-PB-1079)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B (145TTGR16040)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- SMC Nylon Tubing, OD 4mm, ID 2.5mm, 20m, Blue (T0425BU-20)
- ENERPAC Cordless Pump, 54V, 4L, 3/2 Man, 2 Batteries (XC2204MB)
- ENERPAC Hydraulic Electric Pump, Single Acting, 0.5 hp, Universal Motor, 5,000 psi Max Pressure (WUD1300B)
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1401B)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- ENERPAC Hydraulic Electric Pump, Torque Wrench, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4204TB-Q)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 1-1/4 Inch Diameter Gear (H2136121)
- Enerpac Electric Hydraulic Pumps